Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1-3/8in Size
Mfr # 88244
Zoro # G4440265
product price: $111.60
/ea
Free Shipping & Returns
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88244
- Zoro # G4440265
- UPC # 025141882445
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 1/2 in |
Head Size | 1 3/8 in |
Wrench Length Style | Standard |
Description
This SK Professional Tools 1 3/8" Combination Wrench is the ideal tool for reaching hard-to-reach bolts. The combination wrench has a tethered design, so you can hang it up on your belt or store it in your toolbox. With an overall length of 18 1/2 in., this SAE wrench provides you with excellent leverage and control. It has a head size of 1 3/8 in., which means it fits standard nuts and bolts. Made from alloy steel, the combination wrench is durable and resistant to corrosion. The one piece handle makes this versatile wrench easy to use. When working with fasteners, equip yourself with the SK Professional Tools Combination Wrench for easier access to hard to reach places.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Stand For 4ERY9 (00045)
- KLEIN TOOLS 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (3238)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88517)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- BETA Combination Wrench, Long, 9mm (000420509)
- Sk Professional Tools Combination Wrenches