Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 9mm Size
Mfr # 88709
Zoro # G4136596
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Insulated No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88709
- Zoro # G4136596
- UPC # 025141887099
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Weld Wakker, 12-1/4 in. L, Steel, Black (42020)
- MILWAUKEE TOOL 3-1/2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4566)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88266)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88715)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88369)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88294)
- TEKTON 22 mm Combination Wrench (18293)
- Sk Professional Tools Wrenches