Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 9mm Size
Mfr # 88509
Zoro # G4440405
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Reversing No
- Overall Length 6 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88509
- Zoro # G4440405
- UPC # 025141885095
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Chamfer Ed, 6" x 1" 3/4"L (CF199PF)
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel, MeatKutter Series (94357-248W)
- KLEIN TOOLS Insulated Phillips Screwdriver #3 Round (6337INS)
- QEP Replacement Blades, 8", PK10 (62907Q)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88228)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- TEKTON 26 mm Combination Wrench (WCB24026)
- Sk Professional Tools Combination Wrenches