Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 9mm Size
Mfr # 88309
Zoro # G4087203
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88309
- Zoro # G4087203
- UPC # 025141883091
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88708)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 14 mm L.165 mm (40081414)
- Sk Professional Tools Wrenches