Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 8mm Size
Mfr # 88308s
Zoro # G4441096
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 4 3/8 in
- Finish Chrome
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88308s
- Zoro # G4441096
- UPC # 025141883084
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/8 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 4 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- KRAFT TOOL Bracket Base Plate, 2 Hole (CC681)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88367)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88512)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 25mm Size (88325)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- Sk Professional Tools Wrenches