Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 30mm Size
Mfr # 88330
Zoro # G4440362
Free Shipping & Returns
$79.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88330
- Zoro # G4440362
- UPC # 025141883305
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 17 in |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 17 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 3/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Drop Point, 5 1/4 in L (44033)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- Sk Professional Tools Wrenches