Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 29mm Size
Mfr # 88329
Zoro # G4440353
$71.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Reversing No
- Single End/Double End Double End
- Overall Length 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88329
- Zoro # G4440353
- UPC # 025141883299
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 1/4 in |
Head Size | 29 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 29 mm, Overall Length 16 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 11/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86727)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88367)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88111)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41114)
- Sk Professional Tools Wrenches