Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 27mm Size
Mfr # 88327
Zoro # G4440344
product price: $61.39
/ea
$61.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Number of Points 12
- Reversing No
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88327
- Zoro # G4440344
- UPC # 025141883275
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 3/4 in |
Head Size | 27 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 27 mm, Overall Length 14 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 11/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- SITEPRO 8Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4708-TMA)
- SUPERIOR PARTS Nylon Nut, PK 5 (SP 877-371)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88626)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88624)
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- Sk Professional Tools Wrenches