Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 23mm Size
Mfr # 88523
Zoro # G4440947
product price: $47.01
/ea
$47.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Overall Length 13 in
- Number of Points 12
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88523
- Zoro # G4440947
- UPC # 025141885231
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 23 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 23 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54476)
- TEKTON T8 Star T-Handle Key (KTT32080)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88708)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MHASD)
- Sk Professional Tools Wrenches