Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 23mm Size
Mfr # 88123
Zoro # G4436223
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88123
- Zoro # G4436223
- UPC # 025141881233
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 23 mm |
Wrench Length Style | Stubby |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 23 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- WESTWARD Scraper, Flexible, 4", Carbon Steel (46A903)
- EKLIND HEX KEY T HNDL 6"" 7/64"" (51607)
- KO-KEN Bit PH3 70mm 1/4 Hex Drive (121P.70-3)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88294)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88506)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- Sk Professional Tools Combination Wrenches