Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 20mm Size
Mfr # 88320
Zoro # G4013247
product price: $29.87
/ea
$29.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88320
- Zoro # G4013247
- UPC # 025141883206
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 24-Inch Imperial Tuff Rule, Cyan (OX-P507303)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- IRWIN Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc (53405)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #12 (54022)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88364)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MHASD)
- Sk Professional Tools Combination Wrenches