Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 19mm Size
Mfr # 88519
Zoro # G4436266
product price: $38.54
/ea
$38.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88519
- Zoro # G4436266
- UPC # 025141885194
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 19 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- RIDGID Strap, 24 In (32020)
- PFERD 6" Pillar File - Swiss Pattern, Cut 2 (12692)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- Sk Professional Tools Wrenches