Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 19mm Size
Mfr # 88369
Zoro # G4463121
product price: $29.92
/ea
$29.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Wrench Shape Straight
- Reversing No
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88369
- Zoro # G4463121
- UPC # 025141883695
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Fasade Outside Corner Trim Galvanized Steel PK5 (14730)
- DYNABRADE Contact Arm Assembly, 11325 (11325)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88367)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- PROTO Combination Wrench, SAE, 2in Size (J1264B)
- Sk Professional Tools Wrenches