Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 19mm Size
Mfr # 88319
Zoro # G4205887
product price: $29.92
/ea
$29.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Finish Chrome
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88319
- Zoro # G4205887
- UPC # 025141883190
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- WIHA Professional Standard Deep Socket Tray (33396)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- Sk Professional Tools Combination Wrenches