Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 19mm Size
Mfr # 88119
Zoro # G4440247
$22.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88119
- Zoro # G4440247
- UPC # 025141881196
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 19 mm |
Wrench Length Style | Stubby |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73614)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-08-1/2)
- DEWALT 7-Pc. Premium Percussion Masonry Drill Bit Set (DW5207)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- Sk Professional Tools Combination Wrenches