Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 18mm Size
Mfr # 88518
Zoro # G4441053
$34.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Reversing No
- Head Movement Fixed
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88518
- Zoro # G4441053
- UPC # 025141885187
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 in |
Head Size | 18 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 10 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- EGA MASTER ALUMINIUM PIPE WRENCH 48" TITALUM® (61028)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- PROTO Satin Combination Wrench 1-1/4" - 6 Point (J1240HASD)
- Sk Professional Tools Combination Wrenches