Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 18mm Size
Mfr # 88368
Zoro # G4439942
product price: $25.83
/ea
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Head Movement Fixed
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88368
- Zoro # G4439942
- UPC # 025141883688
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 18 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- MASON Vibration Isoltr, Neoprene, 190 to 380 lb. (5C011)
- ABANAKI Belt, Replacement (BMMS-06)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88026)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- Sk Professional Tools Combination Wrenches