Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 18mm Size
Mfr # 88318
Zoro # G4179777
product price: $25.83
/ea
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88318
- Zoro # G4179777
- UPC # 025141883183
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 18 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 (657P)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- RIDGID Cutter Wheel (74730)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- Sk Professional Tools Combination Wrenches