Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 18mm Size
Mfr # 88118
Zoro # G4297955
product price: $19.78
/ea
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88118
- Zoro # G4297955
- UPC # 025141881189
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 18 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING BLANK END ARBOR 3MT (67703)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- NANUK CASES Foam Inserts (4 Part) for 935 Case (935-FOAM)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88364)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88362s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- Sk Professional Tools Combination Wrenches