Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 17mm Size
Mfr # 88717
Zoro # G4080955
product price: $32.76
/ea
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Insulated No
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88717
- Zoro # G4080955
- UPC # 025141887174
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 17 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL S-Class Fish Tape 50FT (31-160)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- MILWAUKEE TOOL Pully Support Machined (28-90-0200)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88364)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88416s)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- Sk Professional Tools Combination Wrenches