Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 17mm Size
Mfr # 88367
Zoro # G4439933
product price: $25.83
/ea
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Finish Chrome
- Overall Length 8 in
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88367
- Zoro # G4439933
- UPC # 025141883671
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- Sk Professional Tools Wrenches