Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 16mm Size
Mfr # 88716
Zoro # G3936852
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Anti-Slip Design No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88716
- Zoro # G3936852
- UPC # 025141887167
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88322)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88708)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 12mm Size (KTI-41812)
- Sk Professional Tools Combination Wrenches