Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 16mm Size
Mfr # 88516
Zoro # G4441035
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88516
- Zoro # G4441035
- UPC # 025141885163
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Tool Holder - Steel (TH-106)
- STM 532 Left Hand HSS Drill (143434)
- LYNDEX-NIKKEN Collet, 3J, 5/16in (300-020)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88016)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88314)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88517)
- TEKTON 49 mm Combination Wrench (WCB24049)
- Sk Professional Tools Combination Wrenches