Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 16mm Size
Mfr # 88366
Zoro # G4439924
product price: $23.11
/ea
$23.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Finish Chrome
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88366
- Zoro # G4439924
- UPC # 025141883664
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 16 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/32 (C13182)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- WELLER GearWrench 9/16 inch in. X 9/16 inch in. 12 Point SAE Ratcheting Combination Wrench 7.504 in. L 1 pc (86946)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88119)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88707)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88708)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- Sk Professional Tools Combination Wrenches