Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 15mm Size
Mfr # 88715
Zoro # G4171833
product price: $29.87
/ea
$29.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 6
- Single End/Double End Double End
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88715
- Zoro # G4171833
- UPC # 025141887150
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 in |
Head Size | 15 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88363)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 25mm Size (88325)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88119)
- CRESCENT WRENCH COMBINATION 5/16"" (CCW1)
- Sk Professional Tools Combination Wrenches