Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 15mm Size
Mfr # 88365s
Zoro # G4441123
product price: $23.11
/ea
$23.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88365s
- Zoro # G4441123
- UPC # 025141883657
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/8 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Handle Hex Driver, Steel, .035" (51-1535)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ48)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88228)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88224)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88211)
- SURTEK Combination Flat Wrench 13mm (100363)
- Sk Professional Tools Combination Wrenches