Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 15mm Size
Mfr # 88115
Zoro # G3991163
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Single End/Double End Double End
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88115
- Zoro # G3991163
- UPC # 025141881158
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 15 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT14Z)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- Sk Professional Tools Combination Wrenches