Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 14mm Size
Mfr # 88714
Zoro # G4210972
$28.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 8 1/2 in
- Wrench Shape Straight
- Single End/Double End Double End
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88714
- Zoro # G4210972
- UPC # 025141887143
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1.5 Inch to 3 Inch Drain Pipes - (5006011)
- HOUGEN 5/8 in. X 3/4 in. RotaLoc Annular Cutter (17120)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88517)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88278)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88016)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88630)
- MILWAUKEE TOOL 13mm Metric Ratcheting Combination Wrench (45-96-9313)
- Sk Professional Tools Wrenches