Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 14mm Size
Mfr # 88364
Zoro # G4439915
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Insulated No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88364
- Zoro # G4439915
- UPC # 025141883640
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-664 End And Side Bracket, 24" (11-664)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88626)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- PROTO Combination Wrench, SAE, 1in Size (J1232BASD)
- Sk Professional Tools Wrenches