Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 13mm Size
Mfr # 88363
Zoro # G4440021
original price:
$24.66
17% off
new price: $20.38
/ea
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88363
- Zoro # G4440021
- UPC # 025141883633
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-7/16in Size (88246)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88368)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88321)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- PROTO WRENCH COMB 2-1/4 12PT (POJ1272)
- Sk Professional Tools Wrenches