Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 13mm Size
Mfr # 88313
Zoro # G4113794
product price: $20.38
/ea
$20.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Number of Points 12
- Finish Chrome
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88313
- Zoro # G4113794
- UPC # 025141883138
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore (182L)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 25/32 (52450)
- KEO Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt (55553)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- Sk Professional Tools Wrenches