Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 13mm Size
Mfr # 88113
Zoro # G4297736
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 12
- Reversing No
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88113
- Zoro # G4297736
- UPC # 025141881134
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- DEWALT Brush (392574-01)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 16mm Size (88316)
- Sk Professional Tools Combination Wrenches