Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 12mm Size
Mfr # 88712
Zoro # G4049911
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 7 3/4 in
- Anti-Slip Design No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88712
- Zoro # G4049911
- UPC # 025141887129
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Super Dado Sets, 6 (SD506)
- JAMESON Easy Buddy Roller Guide (6-141)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88507)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88368)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- Sk Professional Tools Combination Wrenches