Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 12mm Size
Mfr # 88512
Zoro # G4440992
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Single End/Double End Double End
- Anti-Slip Design No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88512
- Zoro # G4440992
- UPC # 025141885125
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- METABO HPT Coil Siding Nailr 120Psi (NV65AH2M)
- SIMONDS Veneer Knife File, 10 (73761830)
- HHIP M3 X 0.5 7 Piece Transfer Screw Set (3601-1003)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88624)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88367)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88365s)
- Sk Professional Tools Wrenches