Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 11mm Size
Mfr # 88711
Zoro # G4083791
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Finish Chrome
- Anti-Slip Design No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88711
- Zoro # G4083791
- UPC # 025141887112
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/4 in |
Head Size | 11 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- CRAFTSMAN Wrenches, 17mm 72 Tooth 12 Point Metric (CMMT42575)
- Sk Professional Tools Combination Wrenches