Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 11mm Size
Mfr # 88511
Zoro # G4440983
product price: $24.27
/ea
$24.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Anti-Slip Design No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88511
- Zoro # G4440983
- UPC # 025141885118
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 18mm Size (KTI-41818)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- KO-KEN Socket 18mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-18)
- OMNICEL ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery w/ Tabs (ER34615/T)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/8 " L.125 mm (40482424)
- Sk Professional Tools Combination Wrenches