Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 10mm Size
Mfr # 88710
Zoro # G4297912
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88710
- Zoro # G4297912
- UPC # 025141887105
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728H)
- ECONOLINE Hose Barb (413421)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88369)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- Sk Professional Tools Combination Wrenches