Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 10mm Size
Mfr # 88510
Zoro # G4440414
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88510
- Zoro # G4440414
- UPC # 025141885101
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- WESTWARD Hex Rethreading Die, Std 7/16In, 20 Pitch (10T946)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88363)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- Sk Professional Tools Combination Wrenches