Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 10mm Size
Mfr # 88360
Zoro # G4440003
$17.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Insulated No
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 88360
- Zoro # G4440003
- UPC # 025141883602
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCLF)
- BONDHUS Screwdriver Set, Torx, 8 pcs (TSX8S)
- GLOBAL INDUSTRIAL 48W Heavy Duty Hang-Type Magnetic Sweeper (641804)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #45 (44115)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 32mm Size (88332)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- Sk Professional Tools Combination Wrenches