Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 10mm Size
Mfr # 88110
Zoro # G4122955
product price: $13.14
/ea
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Tether Capable Tether Capable
- Anti-Slip Design No
- Reversing No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 88110
- Zoro # G4122955
- UPC # 025141881103
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 10 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- JET Fb-1200, Replacement Filter Bag For Dc-1 (708698)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88521)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88718)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/16in Size (88234)
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- Sk Professional Tools Wrenches