Shop All Adjustable Wrenches
Sk Professional Tools
Adjustable Wrench, 24
Mfr # 8024
Zoro # G207964041
Free Shipping & Returns
$211.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Coating
- Material Steel
- Jaw Capacity 0 to 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 8024
- Zoro # G207964041
- UPC # 025141080247
- Country of Origin China
- Category Adjustable Wrenches
Details
Finish | Nickel Coating |
Material | Steel |
Jaw Capacity | 0 to 2-1/2" |
Item | Adjustable Wrench |
Description
Adjustable Wrench,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- STARRETT Band Saw Blade, 8 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-01)
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 6 (8006)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 12 (8012)
- ALLIED 10 in. Hammer Head Adjustable Wrench (51007)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1/2" Max (9AG04)
- WELLER Crescent Metric and SAE Adjustable Wrench 4 in. L 1 pc (AT24VS)
- ALLIED 24 in. Adjustable Wrench (51056)
- Sk Professional Tools Adjustable Wrenches