Shop All Adjustable Wrenches
Sk Professional Tools
Adjustable Wrench, 10
Mfr # 8010
Zoro # G407964018
product price: $46.41
/ea
$46.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Coating
- Material Steel
- Jaw Capacity 0 to 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8010
- Zoro # G407964018
- UPC # 025141080100
- Country of Origin China
- Category Adjustable Wrenches
Details
Finish | Nickel Coating |
Material | Steel |
Jaw Capacity | 0 to 1-1/8" |
Item | Adjustable Wrench |
Description
Adjustable Wrench,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 12 (8012)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 6 (8006)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 24 (8024)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- Sk Professional Tools Wrenches