Sk Professional Tools

Adj. Wrench, 8", 15/16" Cap., Chrome (Discontinued)


This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Overall Length 8 in
  • Finish Satin
  • Material Alloy Steel
  • Features Corrosion Resistance
  • Insulated / Uninsulated Uninsulated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8 in
Adjustable Wrench Nominal Length 8.06"

Description

Adjustable Wrench, Alloy Steel, Satin, 8 in, Jaw Capacity 15/16 in, Plain, One Piece, Quick Adjust, Measuring Scale No, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.