Shop All Adjustable Wrenches
This Product is Discontinued
Sk Professional Tools
Adj. Wrench, 6", 3/4" Cap., Chrome (Discontinued)
Mfr # 8006
Zoro # G4463252
This Product is Discontinued
Key Features
- Overall Length 6 in
- Finish Satin
- Material Alloy Steel
- Features Corrosion Resistance
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8006
- Zoro # G4463252
- UPC # 025141080063
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6-1/4" |
Description
Adjustable Wrench, Alloy Steel, Satin, 6 in, Jaw Capacity 3/4 in, Plain, One Piece, Quick Adjust, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.