Shop All Adjustable Wrenches
This Product is Discontinued
Sk Professional Tools
Adj. Wrench, 12", 1-1/8" Cap., Black (Discontinued)
Mfr # 38012
Zoro # G4442514
This Product is Discontinued
Key Features
- Overall Length 12 in
- Finish Black Oxide
- Material Alloy Steel
- Features Corrosion Resistance
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 38012
- Zoro # G4442514
- UPC # 025141380125
- Country of Origin Unknown
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12-1/4" |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 12 in, Jaw Capacity 1 5/16 in, Plain, One Piece, Quick Adjust, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.