Shop All Hex Key Sets
Sk Professional Tools
9 Piece Metric L-Shape Hex Key Set, 19609
Mfr # 19609
Zoro # G4460127
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Includes Plastic Index
- Number of Pieces 9
- Tip Size 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19609
- Zoro # G4460127
- UPC # 025141196092
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Length Family | Short |
Range of Lengths | 3.00 in to 6.60 in |
Tip Size Code | M7 |
Details
Finish | Black Oxide |
Includes | Plastic Index |
Number of Pieces | 9 |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Tether Style | Tether Capable |
Standards | ASME |
Container Type | Plastic Index |
Insulated | Uninsulated |
End Shape | Ball Hex |
Non-Sparking | No |
Material | Alloy steel |
Description
Ball End Hex Key Set, Tip Size 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm, Black Oxide, 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-08)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-10-10)
- TEKTON Ball End Hex L-Key Set w/Holder, 13-Piece 0.050-3/8 in. (KLX91102)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195587 (UST195587)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194299 (UST194299)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- EKLIND Cshn Grp SAE T-Hndle Hex Key Set, 9", 8pc. (53198)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- Sk Professional Tools Hex Keys & Hex Key Sets