Shop All Locking Pliers
Sk Professional Tools
9 in Lock Ring Plier 0 Degrees
Mfr # 7635
Zoro # G5135916
product price: $38.62
/ea
$38.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lock Ring Pliers Designed to Spread Snap-Lock Rings, Forged for Greatest Quality
- Material Carbon Steel
- Overall Length 9 in
- Number of Pieces 1
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7635
- Zoro # G5135916
- UPC # 025141076356
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
Tip Dia. | 0.45 in |
For Shaft Dia. | 1-3/4 in |
Tip Diameter | 0.45 in |
Details
Features | Lock Ring Pliers Designed to Spread Snap-Lock Rings, Forged for Greatest Quality |
Material | Carbon Steel |
Plier Item | Straight Tip Lock Ring Pliers |
Number of Pieces | 1 |
Item | Lock Ring Plier |
Spring Return | No |
Plier Style | External |
Handle Design | Plastic Dipped |
Tip Type | Fixed |
Handle Color | Green |
Standards | ASME |
Tip Angle | 0 Degrees |
For Ring Type | External |
Plier Material | Steel |
Description
Lock Ring Plier, For Ring Type External, Overall Length 9 in, Tip Diameter 0.45 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (85026)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- IDEAL Communications Tool Kit, No. of Pcs. 11 (33-706)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- Sk Professional Tools Pliers