Shop All Locking Pliers
Sk Professional Tools
9 3/4 in Lock Ring Plier 0 Degrees
Mfr # 7637
Zoro # G5112764
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straight Tip Compound Leverage Lock Ring Pliers Designed to Spread Snap-Lock Rings, Built for Heavy Dat-to-Day Use
- Material Carbon Steel
- Overall Length 9 3/4 in
- Number of Pieces 1
- Spring Return Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7637
- Zoro # G5112764
- UPC # 025141076370
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 3/4 in |
Tip Dia. | 0.45 in |
For Shaft Dia. | 7/8 in |
Tip Diameter | 0.45 in |
Details
Features | Straight Tip Compound Leverage Lock Ring Pliers Designed to Spread Snap-Lock Rings, Built for Heavy Dat-to-Day Use |
Material | Carbon Steel |
Plier Item | Compound Lock Ring Pliers |
Number of Pieces | 1 |
Spring Return | Yes |
Handle Color | Green |
Standards | ASME |
Tip Type | Fixed |
Handle Design | Plastic Dipped |
Item | Lock Ring Plier |
Plier Style | External |
Tip Angle | 0 Degrees |
Plier Material | Carbon Steel |
For Ring Type | External |
Description
Lock Ring Plier, For Ring Type External, Overall Length 9 3/4 in, Tip Diameter 0.45 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 18 in. Straight Shank Rebar Cutter (48-20-6775)
- MAYHEW HEX KEY SET SAE HD TWISTED 9pc (MY45052)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- VEGA Hex 7Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H070SB)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- KLEIN TOOLS C-Clamp Locking Pliers With Swivel Jaws, 6-inch (38620)
- Sk Professional Tools Pliers