Shop All Cutting Pliers
Sk Professional Tools
8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 16108
Zoro # G3914294
original price:
$42.29
9% off
$38.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant
- Handle Type Plastic Cushion Grip
- Jaw Length 5/8 in
- Jaw Width 1/2 in
- Material High Carbon Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 16108
- Zoro # G3914294
- UPC # 025141023022
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 1/2 in |
Overall Length | 8 1/4 in |
Cutter Length | 5/8 in |
Overall Length Range | 6 - 8 in |
Description
The SK Professional Tools 16108 Diagonal Cutting Plier is a high-quality tool designed for durability and ease of use. It is perfect for your next project, with a maximum strength and durability. Made of high carbon steel, the diagonal cutting pliers are built to last. With plastic cushion grip handles, you can expect comfort and ease of operation when using this product. This 8 1/4 in. diagonal cutting plier has a 5/8 in. jaw length and 7/16 in. jaw width as well as a flush cut blade that allows you to get into tight spaces with no hassle at all. The SK Professional Tools 8 1/4" Diagonal Cutting Plier is the durable tool you need for your next job or project.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- KAPRO 886-58 Professional Tripod w/ pole for Lasers - 1 bracket (886-58)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- EREM Cutter Pneumatic Angled Head (1503E)
- Sk Professional Tools Pliers