Shop All Wire Strippers & Crimpers
Sk Professional Tools
8 1/2 in Crimper w/Die 22 to 10 AWG
Mfr # 7699
Zoro # G4535562
product price: $31.30
/ea
$31.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Overall Length 8 1/2 in
- Features Precision Ground Stripping
- Application Crimping, Cutting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7699
- Zoro # G4535562
- UPC # 025141076998
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/2 in |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 10 ga |
Description
This SK Professional Tools 8 1/2 in Crimper w/Die is a durable tool you can count on for all your crimping needs. It has the capacity to handle 22 to 10 AWG. This crimper w/die can be used for crimping, stripping and crimping. The cutting action of this tool is curved cut. The cushion grip handle allows you to work with ease, while the manual adjustable feature ensures that you get the right fit every time. If you are looking for a versatile wire stripper and crimper, this SK Professional Tools 8 1/2 in Crimper w/Die will meet your needs perfectly.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.86" (M-65038)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (48011)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- SK PROFESSIONAL TOOLS 8 in Crimper 24 to 14 AWG (7801)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- JOKARI Stripping Tool, Micro-Precision, AWG 30-20 (40025)
- KS Quick Stipper Cable Stripper (20706)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- PALADIN TOOLS Stripper Cst Cassette Grn (PA1240)
- Sk Professional Tools Wire Strippers & Crimpers